Vogt Valves

1/2 in. Forged Steel Full Port FNPT Gate Valve

Part #V13111  |  Manufacturer Part #AAA83VV002001

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13% Cr HF
  • Round bolted bonnet
  • Solid wedge
  • Hard faced seats

Specifications

ASTM Specifications: ASTM A-105

End Connection 2: FNPT

End Connections: FNPT

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: 13% Cr HF

Valve Stem: Rising

Valve Type: Gate Valve