• Cart

DESCRIPTION

  • Horizontal or vertical upward flow
  • Swing type check
  • Weld seat insert with integral stainless seat deposit

Vogt Valves S74 Series Forged Steel Socket Weld Check Valve

VSWS74

Valve Size:

SPECIFICATIONS

Collection
S74 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Maximum Temperature
100
Pressure Class
800#
Valve Body Style
Swing
Valve Port Opening
Conventional Port
Valve Seat Material
Hardfaced
Valve Size
3/4 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY