DESCRIPTION

Vogt Valves Socket Weld x FPT Forged Steel Gate Valve

VTSW12111MB6

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
FPT
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Port Opening
Conventional Port
Valve Seat Material
Solid Wedge
Valve Size
3/4 in
Valve Type
Gate Valves
Width
4 in

Starting at
Call for Pricing
  • QUANTITY