Vogt Valves

1/2 in. Stainless Steel Conventional Port FNPT Gate Valve

Part #V12401  |  Manufacturer Part #AAA83VV001013

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • Belt-drive blower with optional drive to accommodate design conditions as high as 2.0 inches [.37 kPa] of external static pressure at nominal airflow service features
  • Hinged access panels for convenience
  • Large control panel with numbered and color coded wiring for easy troubleshooting
  • Front access, slide-out blower assembly for easy maintenance

Specifications

ASTM Specifications: ASTM F-316, ASTM F-316L

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Maximum Pressure: 1920 psi

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: Stainless Steel

Valve Stem: Rising

Valve Type: Gate Valve