This product requires certification to purchase.

2 in. Forged Steel Socket Weld Outside Globe Valve

You last purchased this on
 
Vogt Valves

SW2821 Series 2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VSW2821K
  • Item #388521
  • Manufacturer Part #CAD88VV001003
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vogt Valves

SW2821 Series 2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VSW2821K
  • Item #388521
  • Manufacturer Part #CAD88VV001003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Welded bonnet
  • Outside screw & yoke
  • Bolted gland
  • Loose disc
  • Integral seat
  • ASME B16.34
  • API 602
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Collection:
SW2821 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
7-3/4 in
Material:
Forged Steel, Stainless Steel
Material Type:
CR 13
Pressure Class:
1975#, 800#
Valve Body Material:
Forged Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Welded
Valve Disc Material:
CR 13
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
13% Cr HF
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Globe Valve