M Size Polyethylene Gloves (100 per Box)
Clean Hand® M Size Polyethylene Gloves (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Type: polyethylene
- Size: medium
- Thickness: 1.75 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Clean Hand®
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Food Service
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 1.75 mil