1-Light 60W Outdoor Wall Light in White
1-Light 60W Outdoor Wall Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished in white
- Perfect complement for outdoor spaces
- Sturdy, exquisite construction
- Compatible with all dimmers
- Heat-resistant components safely withstand up to 60 watts
- 1-light fixture (bulbs not included)
- Standard medium base (E26) compatible with incandescent, halogen, self-ballast fluorescent, and LED light bulbs
- Wet rated
- UL rated for safety
- Individually inspected for quality assurance
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Prismatic
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polypropylene, Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 10 in