10-1/4 x 10-1/4 in. Medium Lantern in White
10-1/4 x 10-1/4 in. Medium Lantern in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- UL Listed:
- No
- Width:
- 10-1/4 in