150 W 2 Light Incandescent Flood Light in White
150 W 2 Light Incandescent Flood Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR38
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 10 in