6 x 10-1/2 x 4 60 W Medium Lantern in White
6 x 10-1/2 x 4 60 W Medium Lantern in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Size:
- 6 in x 10 1/2 in x 4 in
- Watts:
- 60 W