DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 gpf
  • High-efficiency toilet
  • Powered by the 3" hydroSurge™ flushing system
  • Rough-in size: 12"

Vortens Huricane Elongated Toilet Bowl

V3140V02K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Vortens V3473V02K Toilet Tank
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Huricane
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
28 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY