DESCRIPTION

Vortens 1.28 gpf Two Piece Toilet

V3215V02K

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Type
Bowl, Two Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY