DESCRIPTION

  • Dual flush and high efficiency toilet
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • V-Gloss™ high gloss vitreous china durable, nonporous

Vortens Vienna Elongated Toilet Bowl

V3113K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Vortens V3436V02K, V3473V02K and V3473V02K Toilet Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vienna
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-7/8 in
Toilet Bowl Length
28 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
Dual
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY