DESCRIPTION

Vortens V-Gloss™ Oval Countertop Lavatory Sink

V3521WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
V-Gloss™
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Number Of Bowls
1
Overall Sink Size
20 in x 17 in x 34 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY