DESCRIPTION

  • Pedestal leg sold separately

Vortens Pedestal Lavatory Sink Only

V3549K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Vitreous China
Overall Sink Size
25 in x 19-5/8 in x 33 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY