Single Handle Pressure Balancing Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Voss™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Voss™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT3691BG
  • Item #7663197
  • Manufacturer Part #T3691BG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Brushed gold
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Showerhead sold separately
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
2.5 gpm
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-5/8 in
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
1.5 lb