DESCRIPTION

Vulcan Threaded Products 1-1/2 in. 316 Stainless Steel All Thread Rod

SS6ATRJ12

Length:

SPECIFICATIONS

Length
12 ft
Material
Stainless Steel
Material Type
316
Rod Size In
1 1/2 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY