DESCRIPTION

Vulcan Threaded Products 1-1/4 in. Plain All Thread Rod Black

BATRH12

Length:

SPECIFICATIONS

Color Finish
Black
Length
12 ft
Material
Carbon Steel
Rod Size In
1 1/4 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY