DESCRIPTION

Vulcan Threaded Products 1/2 in. Galvanized Hedge All Thread Rod

GDATRD10

Length:

SPECIFICATIONS

Length
10 ft
Material
Carbon Steel
Rod Size In
1/2 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY