DESCRIPTION

Vulcan Threaded Products 1/4 in. 304 Stainless Steel All Thread Rod

SS4ATRBU

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Length
6 ft
Material
Stainless Steel
Material Type
304
Rod Size In
1/4 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS