DESCRIPTION

Vulcan Threaded Products 1 in. Galvanized Hedge All Thread Rod

GDATRG10

Length:

SPECIFICATIONS

Length
10 ft
Material
Carbon Steel
Rod Size In
1 in
Type
All Thread

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY