DESCRIPTION

  • Material Type: 304
  • Material: stainless steel
  • Threaded

Vulcan Threaded Products 3/4 in. 304 Stainless Steel All Threaded Rod

SS4ATRF

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Length
6 ft
Material
Stainless Steel
Thread Size
3/4 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS