DESCRIPTION

  • Coating: Zinc Plated
  • Threaded

Vulcan Threaded Products 3/4 in. Zinc Plated Threaded Rod

GATRF

Length:

SPECIFICATIONS

IsAcceptableImage
Length
6 ft
Material
Carbon Steel
Thread Size
3/4 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS