DESCRIPTION

Vulcan Threaded Products 3/8 in. 316 Stainless Steel All Thread Rod

SS6ATRC

Length:

SPECIFICATIONS

Length
6 ft
Material
Stainless Steel
Material Type
316
Rod Size In
3/8 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS