DESCRIPTION

  • Coating: Zinc Plated
  • Threaded

Vulcan Threaded Products 3/8 in. Zinc Plated Threaded Rod

GATRC

Length:

SPECIFICATIONS

Length
6 ft
Material
Carbon Steel
Thread Size
3/8 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS