DESCRIPTION

  • Material Type: 304
  • Material: stainless steel
  • Threaded

Vulcan Threaded Products 5/8 in. 304 Stainless Steel All Thread Rod

SS4ATRE

Length:

SPECIFICATIONS

Length
12 ft
Material
Stainless Steel
Material Type
304
Rod Size In
5/8 in
Type
All Thread

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS