DESCRIPTION

Vulcan Threaded Products 5/8 in. Galvanized Hedge All Thread Rod

GDATRE10

Length:

SPECIFICATIONS

Length
10 ft
Material
Carbon Steel
Rod Size In
5/8 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY