• Cart

DESCRIPTION

  • Plain black carbon steel
  • Rod sold in 6' increments only
  • Used to join together and stabilize objects and structures

Vulcan Threaded Products 5/8 in. Plain All Thread Rod Black

BATRE

Length:

SPECIFICATIONS

Color Finish
Black
Diameter
5/8 in
Length
6 ft
Material
Carbon Steel
Rod Size In
5/8 in
Type
Threaded Rod

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS