DESCRIPTION

Vulcan Threaded Products 7/8 in. Galvanized Hedge All Thread Rod

GDATR7810

Length:

SPECIFICATIONS

Length
10 ft
Material
Carbon Steel
Rod Size In
7/8 in
Type
All Thread

Starting at
Call for Pricing
  • QUANTITY