DESCRIPTION

W.A.C. Lighting 20W Xenon Under-Cabinet Light

WHR86

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
1 in
Light Bulb Base Type
Medium Bi-Pin
Material
Cast Aluminum, Steel
Type
Under Cabinet Light
UL Listed
Yes
Volts
12V
Watts
20
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY