DESCRIPTION

W. L. Plastics 60 ft. HDPE Water Pressure Pipe

W0200DR110A471000

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
IsAcceptableImage
Length
60 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
202 psi
NSF Certified
No
Pipe Tubing Size
2 in