20 W 1-Light Horizon Recessed/Surface in White
20 W 1-Light Horizon Recessed/Surface in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile and shallow installation depth.
- Supplied with 72 inch wires, cutout template included for recessed installations.
- All steel construction, can be recessed or surface mounted with all necessary hardware included for either installation.
- Standards: UL & cUL Listed for Damp Locations.
- 20W Halogen Lamp Included: 2900K Color Temperature, 12V, 350 Lumens, G4 Base, 2,000 Rated Hours.
- Must be used with a Class 2 power supply: EN-1260-RB2, EN-12120-RB2, EN-12180-RB2, EN-12300-RB2, EN-1260-P-AR-BK.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 2-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-63/100 in
- Light Bulb Base Type:
- G4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 350
- Lumens per Watt:
- 18
- Material:
- Steel
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 20 W
- Width:
- 4-13/100 in