LED Under-Cabinet Button Light in White
Edge LED Under-Cabinet Button Light in White
Frequently Purchased Together
Product Details
- 24V remote and plug-in transformers (Sold Separately) allow for up to 10 button lights to be wired together. 60 Watt Remote Transformer: EN-2460-RB2, 100 Watt Remote Transformer: EN-24100-RB2, Plug-in Transformer: EN-2460-P-AR.
- Can be recessed or surface mounted with all hardware included. Recessed mounting - 3.25" cutout, compression springs hold fixture firmly in place. Surface mounting - mounting plate to surface, snap the fixture onto the mounting plate.
- Die-cast aluminum fixture, stamped steel housing for surface mount. Includes 72" pre-installed lead wire.
- Standards: ETL and cETL Listed, Energy Star Rated, CEC Title 24 Compliant.
- High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 100,000, Power: 5 watts.
- Smooth and continuous dimming to 5% with an electronic low voltage (ELV) dimmer. Compatible with LUTRON DVELV-300 and SELV-300 (ELV) dimmers.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Edge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 3 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 200
- Lumens per Watt:
- 40
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 5 W
- Width:
- 4-13/100 in