DESCRIPTION

  • Alternative length of lead wires for plug-in or remote power supply.
  • Replaces 6ft lead wire provided with standard transformer.
  • May be field cut on field, for use with a remote power supply.
  • Available in a 2in and 12in size.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.

W.A.C. Lighting InvisiLED® 12 ft. LED Tape Light

WLEDTCP12

Manufacturer Part #: LED-TC-P-12

Length:

12 in

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
InvisiLED®
ETL Listed
No
Green
Energy Star, Yes
Height
22/25 in
Indoor Outdoor
Indoor
Type
Accessories
UL Listed
Yes
Volts
24V
Watts
22
Width
4-13/100 in

Print

DOCUMENTS