24V 3-Way Y Connector in White
InvisiLED® 24V 3-Way Y Connector in White
Frequently Purchased Together
Product Details
- Can be used to customize your invisibles Tape Light layout.
- Total run length from transformer to end of run cannot exceed 30ft for voltage drop.
- Y Connector has one male and two female connectors.
- Standards: UL & cUL Listed for Damp Locations.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Available in X and Y connector versions.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 22/25 in
- Length:
- 4 in
- Material:
- Wire
- Product Type:
- Connector
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V
- Width:
- 4-13/100 in