DESCRIPTION

  • X Connector has one male and three female connectors.
  • Can be used to easily customize your design layout.
  • Total run length cannot exceed transformer load.
  • Available in X and Y connector versions.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.

W.A.C. Lighting InvisiLED® 4-Way Connector in Black

WLEDTCX

Manufacturer Part #: LED-TC-X

Color/Finish

Black

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
InvisiLED®
ETL Listed
No
Green
Energy Star, Yes
Height
22/25 in
Indoor Outdoor
Indoor
Type
Accessories
UL Listed
Yes
Volts
24V
Watts
22
Width
4-13/100 in

Print

DOCUMENTS