End Cap in Black

You last purchased this on
 
WAC Lighting

InvisiLED® End Cap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

InvisiLED® End Cap in Black

  • Fast #
  • Part #WLEDTCEC
  • Item #7065103
  • Manufacturer Part #LED-TC-EC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These are additional end caps, each strip of InvisiLED 24V Tape Light already includes end caps.
  • Includes male to female 5 pin connector and cap.
  • End connector to end a run of InvisiLED 24V Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Use to terminate every run to protect against contaminants.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
InvisiLED®
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1/2 in
Indoor Outdoor:
Indoor
Length:
1/4 in
Material:
Wire
Product Type:
Accessories
UL Listed:
Yes
Volts:
24V
Watts:
22 W
Width:
4-13/100 in