End Cap in White
InvisiLED® End Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These are additional end caps, each strip of InvisiLED 24V Tape Light already includes end caps.
- Includes male to female 5 pin connector and cap.
- End connector to end a run of InvisiLED 24V Tape Light.
- Standards: UL & cUL Listed for Damp Locations.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Use to terminate every run to protect against contaminants.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Brand Model Compatibility:
- Pro, Pro2, Pro3, Lite and Classic Tape Light Systems
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 1/4 in
- Product Type:
- End Cap
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V
- Weight:
- 0.01 lb
- Width:
- 13/100 in