InvisiLED® Pro 2 12 in. 4W 4-Light Integrated LED Tape Lighting in White

Part #WLEDTX24301WT  |  Item #7257852  |  Manufacturer Part #LED-TX2430-1-WT

$33.95 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible silicone cased tape light for enhanced damp location listing. Peel and stick 3M construction adhesive on back. Indicator marks every 6" for field cutting at the end of a run.
  • WAC Lighting tape light is available in four output options: Lite, PRO, PRO II, PRO II, as well as RGB Color Changing or PRO Outdoor 24V & 12V systems.
  • 24V remote and plug-in transformers (Sold Separately) allow for multiple runs of tape. 60 Watt Remote Transformer: EN-2460-RB2-T, 100 Watt Remote Transformer: EN-24100-RB2-T, Plug-in Transformer: EN-2460-P-AR-T.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • High Powered LED: Color Temperature: 2200K, 2700K, 3000K, 3500K, or 4500K, Rated Hours: 80,000, up to 330 Lumens per foot, Voltage: 24V.
  • Standards: UL and cUL Listed for damp locations. CEC Title 24 Compliant for 2200K, 2700K, 3000K, & 3500K versions.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Integrated LED

Collection: InvisiLED® Pro 2

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 1/10 in

Length: 1/4 in

Lighting Style: Contemporary

Lumens: 315

Lumens per Watt LPW : 79

Material: Silicon

Number Of Hours: 50000

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Volts: 24V

Watts: 4

Weight: 0.02

Width: 12 in