InvisiLED® Pro 2 20W 1-Light LED Tape Light in White

Part #WLEDTX24275WT  |  Item #7643435  |  Manufacturer Part #LED-TX2427-5-WT

$160.95 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible silicone cased tape light for enhanced damp location listing. Peel and stick 3M construction adhesive on back. Indicator marks every 6" for field cutting at the end of a run.
  • WAC Lighting tape light is available in four output options: Lite, PRO, PRO II, PRO II, as well as RGB Color Changing or PRO Outdoor 24V & 12V systems.
  • 24V remote and plug-in transformers (Sold Separately) allow for multiple runs of tape. 60 Watt Remote Transformer: EN-2460-RB2-T, 100 Watt Remote Transformer: EN-24100-RB2-T, Plug-in Transformer: EN-2460-P-AR-T.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • High Powered LED: Color Temperature: 2200K, 2700K, 3000K, 3500K, or 4500K, Rated Hours: 80,000, up to 330 Lumens per foot, Voltage: 24V.
  • Standards: UL and cUL Listed for damp locations. CEC Title 24 Compliant for 2200K, 2700K, 3000K, & 3500K versions.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Bulb Type: LED

Collection: InvisiLED® Pro 2

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 85

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 1/10 in

Indoor Outdoor: Indoor

Length: 1/4 in

Lighting Style: Contemporary

Lumens: 1500

Lumens per Watt LPW : 75

Material: Silicon

Number Of Hours: 80000

Number Of Lights: 1

Power Source: Hardwired

Type: Tape Light

UL Listed: Yes

Volts: 24V

Watts: 20

Weight: 0.14

Width: 60 in