InvisiLED® Pro 96W High Output LED Tape Light System in White

Part #WLEDT24P2INWT  |  Item #7065368  |  Manufacturer Part #LED-T24P-2IN-WT

$6.95 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flexible silicone cased tape light for enhanced damp location listing. Peel and stick 3M construction adhesive on back. Indicator marks every 2" for field cutting at the end of a run.
  • WAC Lighting tape light is available in four output options: Lite, PRO, PRO II, PRO II, as well as RGB Color Changing or PRO Outdoor 24V & 12V systems.
  • 24V remote and plug-in transformers (Sold Separately) allow for multiple runs of tape. 60 Watt Remote Transformer: EN-2460-RB2-T, 100 Watt Remote Transformer: EN-24100-RB2-T, Plug-in Transformer: EN-2460-P-AR-T.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • High Powered LED: Color Temperature: 2700K, 3000K, 3500K, or 4000K, Rated Hours: 50,000, up to 215 Lumens per foot, Voltage: 24V.
  • Standards: UL and cUL Listed for damp locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bulb Type: Integrated LED

Collection: InvisiLED® Pro

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1/10 in

Indoor Outdoor: Indoor

Length: 1/4 in

Lighting Style: Contemporary

Lumens: 33

Lumens per Watt LPW : 28

Material: Silicon

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Yes

Volts: 24V

Watts: 1.2

Width: 4-13/100 in