DESCRIPTION

  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments.
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.9W, Lumens: Up to 68, CRI: 85, 40,000 hours rated life.
  • "Standards: ETL & ETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D."

W.A.C. Lighting LEDme® 3.9W Step Light in Stainless Steel

WWLLED100CSS

Manufacturer Part #: WL-LED100-C-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Beam Spread
37°
Bulb Type
LED
Collection
LEDme®
Color Rendering Index CRI
90
Dimmable
Yes
ETL Listed
Yes
Height
3 in
Indoor Outdoor
Outdoor
Installation Type
Horizontal Mount
Lumens
68
Lumens per Watt LPW
17
Number Of Hours
50000
Number Of Lights
1
Power Source
Hardwired
Type
Landscape Lighting
UL Listed
No
Volts
120V
Watts
3.9
Width
4-13/100 in

Print