WAC Lighting
Square 15W 1-Light LED Flush Mount Ceiling Fixture in White
Part #WFM07SQ930WT | Item #7772819 | Manufacturer Part #FM-07SQ-930-WT
Product Details
- High quality aluminum construction with a translucent diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
- Available in a round or square form factor. Three finish options and multiple size options.
- Easy to install over a pancake, 3in, 4in, or 3/0-4/0 hybrid junction box.
- Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
- High Powered LED modules: 50,000 hours rated life, Color Temp: 3000K or 3500K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
- Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, CEC Title 24 Compliant, and Energy Star Rated.
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
Bulb Type: LED
Collection: Square
Color Finish: White
Color Finish Category: Whites
Color Rendering Index CRI : 90
Color Temperature: 3000
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: Yes
Glass Type: Translucent
Green: [Yes, Energy Star]
Height: 1/2 in
Indoor Outdoor: Indoor
Installation Type: [Ceiling Mount, Flush Mount, Wall Mount]
Length: 7 in
Lighting Direction: Down Lighting
Lumens: 1100
Lumens per Watt LPW : 92
Material: [Acrylic, Aluminum]
Number Of Hours: 50000
Number Of Lights: 1
Power Source: Hardwired
Type: WFM07SQ930WT
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 15
Weight: 2.76
Width: 6 in