28.5W 36in. Wide Integrated LED Bath Bar Vanity Fixture in Brushed Aluminum
Strip 28.5W 36in. Wide Integrated LED Bath Bar Vanity Fixture in Brushed Aluminum
Frequently Purchased Together
Product Details
Product Details
- Solid Aluminum construction, high performance LED. Co-extruded clear and white acrylic shade.
- CEC Title 24, and low profile design ADA Compliant. Rated for installation in closets. A 4" conversion plate is included for larger junction boxes.
- May be mounted vertically or horizontally.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer. Universal Driver (120-220-277) included for installation in multiple applications.
- High Powered LED: 70,000 hours rated life, 90 CRI, Color Temperature: Available in 2700K, 3000K, or 3500K.
- Standards: ETL & cETL damp location listed.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Strip
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Length:
- 1-63/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2855
- Lumens per Watt:
- 100
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120/240/277V
- Watts:
- 28.5 W
- Width:
- 4-13/100 in