Track I Connector Ceiling Light in White

You last purchased this on
 
WAC Lighting

J Track Track I Connector Ceiling Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

J Track Track I Connector Ceiling Light in White

  • Fast #
  • Part #WJIWT
  • Item #2016085
  • Manufacturer Part #JI-WT
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • I-Connectors are used to join two pieces of track together with power continuity.
  • For use with J Track systems.
  • Die cast aluminum construction.
  • Standards: UL & cUL Listed for Dry Locations.
  • Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
J Track
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
Yes
Height:
3/4 in
Indoor Outdoor:
Indoor
Length:
3 in
Material:
Plastic
Material Type:
Polycarbonate
Power Source:
Hardwired
Product Type:
Ceiling Light
UL Listed:
No
Volts:
120V
Width:
1-39/100 in