This product requires certification to purchase.

Track Live End Connector Ceiling Light in Dark Bronze

You last purchased this on
 
WAC Lighting

Track Live End Connector Ceiling Light in Dark Bronze

  • Fast #
  • Part #WHLEDB
  • Item #3818781
  • Manufacturer Part #HLE-DB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

Track Live End Connector Ceiling Light in Dark Bronze

  • Fast #
  • Part #WHLEDB
  • Item #3818781
  • Manufacturer Part #HLE-DB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die cast aluminum construction.
  • Live end Connectors are the most common power connector used to supply power to a track system on either end of the track.
  • For use with H Track systems.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
ETL Listed:
No
Height:
3/4 in
Length:
4-1/4 in
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Product Type:
Track Lighting
UL Listed:
Yes
Volts:
120V
Width:
4-13/100 in