0.45 gal Trash Pump
0.45 gal Trash Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome cast iron impeller, ductile iron volute, and silicon-carbide mechanical seals designed for wear resistance and long-life with minimal maintenance
- Compact, lightweight design using high strength aluminum housing with easy access and large fill and drain plugs, provides extra years of trouble-free operation
- Durable Honda engines with low oil level shutdown offered for 2", 3", and 4" pumps provides market leading performance and reliability
- Tool conveniently attached to frame for loosening/tightening fasteners on covers and drain plugs provides quick and easy maintenance.
Specifications
- Capacity:
- 0.45 gal
- Discharge:
- 2 in
- Discharge Pressure:
- 43.5
- Flow Rate:
- 172 gpm
- Height:
- 19-3/5 in
- Horsepower:
- 4-4/5 hp
- Impeller:
- Ductile Iron
- Length:
- 21-7/10 in
- Maximum Feet of Head:
- 106
- Power Source:
- Gas
- Product Type:
- Self Priming Trash Pump
- Pump Application -:
- Self-priming
- RPM:
- 3600
- UL Listed:
- No
- Width:
- 18-3/10 in