Wade 1/2 in. Floor Sink W9140115

DESCRIPTION

  • Nickel-bronze half-grate for Wade 9140 and 9150 series floor sinks

Wade 1/2 in. Floor Sink

W9140115

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
No Hub
Material
Nickel Bronze
Overall Sink Size
12 in x 12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS