Wade 1/2 in. No-Hub Horizontal Double Closet Carrier W310ND

DESCRIPTION

  • Includes fixture support studs, chrome plated cap nuts, stud protectors, neoprene bowl gasket and rear anchor foot

Wade 1/2 in. No-Hub Horizontal Double Closet Carrier

W310ND

Fitting Sizes:

1/2 in

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.