DESCRIPTION

Wade 12 x 12 x 8 in. No-Hub Acid Resisting Enamale Floor Sink Body

W914NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ADA Compliant
No
Drain Opening
12 in
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
3 in
Height
12 in
Material
Cast Iron
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday